- The Sunlite® 12" Decorative Globe Fixture is designed for mounting directly to standard 3" posts. These wet rated outdoor fixtures are made from durable, non-corrosive, and UV resistant materials for years of reliable service. Uses one standard A19 Medium Base (E26) bulb (not included). Install an LED bulb for an energy efficient lighting solution
- Post Mount Fixture – This 12-inch Globe fixture is designed to mount on a standard 3-inch light post (not included)
- Prismatic Globe – Clear prismatic acrylic Globe with neckless black polycarbonate base
- Weather-Proof – These wet rated outdoor fixtures are made from durable, non-corrosive, and UV resistant material for years of reliable service
- Medium Base – Uses one standard A19 Medium Base (E26) bulb (not included). Install any Sunlite® LED bulb for an energy efficient lighting solution
- UL Listed
Sunlite® Round Decorative Outdoor Fixture, 100W, 12" Dia., Clear Globe/Black Base
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
Product Details
| Assembly Required | Yes |
| Type | Outdoor Light Fixture |
| Color | Black |
| Mounting Location | Pole |
| Wattage | 100 W |
| Voltage | 120 |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Manufacturers Part Number | 41321-SU |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL Listed |