Vegware Round Deli Pot, 16 oz. Capacity, 4-5/8" Dia. x 3"H, Clear, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Versatile round deli container. One flat lid fits all sizes, for a great seal and easy stacking. A small portion of cold deli counter treats, cold snacks, or a delicious yogurt dessert. Made from PLA, a renewable material made from plants. Clear for visibility. Award-winning quality by Vegware, made from plants. Commercially compostable where accepted. Practical and stylish.
PRICE
$109.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 4-5/8 in |
| Height | 3 in |
| Size | 16 oz. |
| Dimensions | 4-5/8" Dia. x 3"H in |
Product Details
| Type | Deli Container |
| Color | Clear |
| Capacity | 16 oz |
| Made in the USA | No |
| Material | PLA |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | CF-DC-16 |
| Microwavable | Yes |
| Shape | Round |
| Brand | Vegware |