Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3166785

MPN #: 88489-SU

Sunlite® Round Flush Mount Ceiling Light Fixture, 15W, 1000 Lumens, 10" Dia., Brushed Nickel

Product Description
Sunlite® 10" Decorative Flush Mount Ceiling Light Fixture features a stylish design with a clean appearance.

Features:
  • Traditional Design - This decorative ceiling fixture is a simple, economical solution for your indoor lighting needs. It features a brushed nickel finish and adds a touch of elegance to any room's decor
  • Color Selectable - These dimmable fixtures put out a bright 1000 lumen and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture
  • Energy Efficient - Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $1.93 (Based on 3 Hrs./Day at $0.11/kWh). Built-in long-life LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace
  • Dimmable - The fixture can be dimmed (10-100%) when installed with a Forward Phase (Triac or Incandescent) Dimmer. High color rendering at 90 CRI
  • ETL Listed - ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Title-24 Compliant. Fixture measures 10"L x 10"W x 3"H
  • 3 Year Manufacturer's Warranty


PRICE
$31.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10 in
Width10 in
Height3 in
Weight2 lbs
Diameter10 in

Product Details

TypeFlush Mount Light Fixture
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorGray
CRI90
Mounting LocationSurface Mount
Wattage15 W
Voltage120 V
MaterialSteel/Acrylic
Package Quantity1
Manufacturers Part Number88489-SU
Lumens1000
ShapeRound
BrandSunlite

Warranty

Warranty3 yr