Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167240

MPN #: 45300-SU

Sunlite® Globe Style Vanity Light Fixture, 60W, 48"L, Brushed Nickel

Product Description
The simple design of this eight lamp vanity panel makes it completely versatile fitting neatly into many decors and spaces. The exposed 60W (max) globe shaped bulbs it uses, make this piece an attractive classic. Try it with our antique style globe bulbs for a gorgeous effect. Brushed nickel finish.

Features:
  • 48-Inch length; 4-7/8-Inch high
  • Takes eight globe type bulbs
  • Brushed Nickel finish
  • Wall Mounted
  • Features a Medium (E26) base


PRICE
$67.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width48 in
Depth2-1/4 in
Height4-7/8 in

Product Details

TypeVanity Light Fixture
Lamp IncludedNo
ColorGray
Number of Lights8
Mounting LocationWall
Wattage60 W
Voltage120 V
DimmableNo
MaterialMetal
Package Quantity1
Manufacturers Part Number45300-SU
Bulb TypeG25
ShapeGlobe
BrandSunlite

Warranty

Warranty2

Compliance & Certifications

CertificationsUL Listed