Sunlite® Round Flush Mount Ceiling Light Fixture, 15W, 950 Lumens, 7-1/4" Dia., White, Pk of 6
Write a Review
|
Questions & Answers (0)
Product Description
Introducing Sunlite® LED Mini Flat Panel Disc Ceiling Lights, a sleek and modern lighting fixture with a chic white matte finish and steel body that complements any environment. With 950 lumens of bright light output, these dimmable lights allow you to select your preferred color temperature at installation from 2700K to 5000K. They have a high color rendering of 90 CRI and are Energy Star Certified, making them a cost-effective solution with an estimated annual energy cost of $1.81. The built-in long-life LED technology provides 50,000 hours of maintenance-free service, and the fixture is ETL Listed for wet location installation, making it perfect for entryways, bedrooms, kitchens, hallways, bathrooms, and more. With mounting hardware and installation instructions included, it's easy to install and can be dimmed from 10-100% when installed with a Forward Phase (Triac or Incandescent) Dimmer. The fixture dimensions are 7-1/4"L x 7-1/4"W x 1-5/16"H, making it a low profile and stylish lighting solution for any room in your home or office. 3 Year Manufacturer's Warranty
PRICE
$75.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 7-1/4 in |
| Height | 1-5/16 in |
| Weight | 5 lbs |
| Diameter | 7-1/4 in |
Product Details
| Type | Flush Mount Light Fixture |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| CRI | 90 |
| Mounting Location | Surface Mount |
| Wattage | 15 W |
| Voltage | 120 V |
| Material | Steel |
| Package Quantity | 6 |
| Manufacturers Part Number | 41870-NS |
| Base Type | E26 |
| Lumens | 950 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 3 yr |