- Traditional Design - This Double Band decorative ceiling fixture is a simple, economical solution for your indoor lighting needs. It features a brushed nickel finish and adds a touch of elegance to any room's decor
- Color Selectable - These dimmable fixtures put out a bright 1500 lumens and allow you to choose the color temperature at the time of installation. Select 2700K, 3000K, 3500K, 4000K or even 5000K depending on your preference using a switch located within the fixture
- Energy Efficient - Installing these Energy Star Certified fixtures may qualify you for state or local energy rebates. Estimated annual energy costs of $2.53 (Based on 3 Hrs./Day at $0.11/kWh). Built-in long-life LED technology means 50,000 hours of maintenance-free service. No ladders to climb or difficult-to-reach bulbs to replace
- Dimmable - The fixture can be dimmed (10-100%) when installed with a Forward Phase (Triac or Incandescent) Dimmer. High color rendering at 90 CRI
- ETL Listed - ETL Listed for damp location installation. These ceiling fixtures can be easily mounted to a standard junction box. Hardware and instructions for mounting are included. Title-24 and RoHS Compliant. Fixture measures 14"L x 14"W x 3-3/4"H
- Voltage: 120V
- 5 Year Manufacturer's Warranty
Sunlite® Round Flush Mount Ceiling Light Fixture, 21W, 1500 Lumens, 14" Dia., Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 3-3/4 in |
| Weight | 3 lbs |
| Diameter | 14 in |
Product Details
| Type | Flush Mount Light Fixture |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | Gray |
| CRI | 90 |
| Mounting Location | Surface Mount |
| Wattage | 21 W |
| Voltage | 120 V |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 87813-SU |
| Lumens | 1500 |
| Shape | Round |
| Brand | Sunlite |
Warranty
| Warranty | 5 yr |