Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sunlite

Model # :WBB3137667

MPN #: 87768-SU

Sunlite® LED Slim Flushmount Light Fixture, 21W, 1450 Lumens, 120V, 13" Size, White

Product Description
Sunlite® LED 13 Inch Slim Flushmount Ceiling Light Fixture, 21 Watts (100W Equivalent), 1450 Lumens, Adjustable 5 CCT 2700K-5000K, 120V, Dimmable, 50,000 Hour Lifespan, Brushed Aluminum

The Sunlite® LED Slim Ceiling Light Fixture is a simple fixture that combines a classic look with modern features. Its frosted round diffuser, brushed aluminum accents, and versatility; make it perfect for bathrooms, kitchens, entryways, and anywhere else around your home. With integrated LED boards and suitability for damp areas, not only will it save you money on your electric bill, but also provides a strong functional light output. With its 5 adjustable color-changing technology (2700K-5000K), making our fixture the perfect light fixture for those new renovation projects; without breaking the bank.

Features:
  • Classic Design: The Sunlite® Slim Flush Mount Ceiling Light fixture combines a classic finish and minimal shape, making for a lovely fixture. The frosted acrylic round diffuser provides the perfect light distribution, while still including the brushed aluminum mount as a central focus.
  • Low Profile and Power Efficient: Only 10 inches in diameter, this fixture has a low profile with a modern minimalistic design. It easily blends in with any open space. Perfect for spaces with little lighting. Awesome with a low ceiling designed areas as well. This fixture only draws 21 Watts of power yet emits enough light equivalent to an 100W incandescent light bulb. Simple but with amazing brightness due to its Lumen output of 1450.
  • Adjustable Color Temperature: Test different color temperatures before installation and never be dissatisfied with CCT again. This simplistic fixture has adjustable LED color-changing technology (2700K, 3000K, 3500K, 4000K,5000K), meeting different demands in areas easily. This could easily be done with a simple switch inside the fixture. PLEASE NOTE: select the desired color temperature before completely mounting the fixture. (instructions included).
  • Damp Located and Convenient: This flush mount ceiling light is suitable for damp locations, which is ideal for areas like kitchens or bathrooms. Since the color temperature can be easily adjusted; you can meet different demands in areas that require more coverage lighting like bedrooms, hallways, guestrooms, and garages. Great for small spaces like pantries and walk-in closets.
  • Easy Installation and Long Service Life: Designed to be installed with the mounting plate, all it takes is a simple screwdriver to mount the plate. Twist the brushed aluminum band to mount the diffuser to the plate. (complete the installation steps will be included). With 50,000 Hours of service life, this translates to over 10 Years of continuous service for 8 hours of lighting per day.
PRICE
$50.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width13 in
Height3-3/8 in

Product Details

TypeLED Slim Flushmount Ceiling Light Fixture
Lamp IncludedYes
Average Life50000 hr
Color Temperature2700, 3000, 3500, 4000, 5000 K
ColorWhite
CRI80
Mounting LocationCeiling
Wattage21 W
Voltage120 V
MaterialPlastic
Lens MaterialAcrylic
Package Quantity1
Manufacturers Part Number87768-SU
Lumens1450
ShapeRound
BrandSunlite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsEnergy Star