Leisure Craft Round Freestanding Umbrella Base, 25 lb., Beige
Write a Review
|
Questions & Answers (0)
Product Description
Proudly made in the USA, the Leisure Craft Umbrella Base is designed for strength, stability, and long-lasting performance in any outdoor setting. Constructed from rugged 7-gauge steel and finished with a weather-resistant thermoplastic coating, it's ideal for patios, picnic areas, campuses, or rooftop lounges. The wide 23-3/4" diameter base provides a sturdy footprint to minimize swaying, while a 1-3/4" umbrella hole and locking knob keep your umbrella securely in place. Three integrated raised feet elevate the base 3/8" off the ground, helping prevent water buildup underneath. Whether used with or without a table, this base offers a reliable, professional-grade solution for adding flexible shade wherever it's needed.
PRICE
$355.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-3/4 in |
| Height | 9-3/4 in |
| Weight | 25 lbs |
Product Details
| Assembly Required | No |
| Type | Freestanding Umbrella Base |
| Material | Steel |
| Package Quantity | 1 |
| Color | Beige |
| Manufacturers Part Number | UMB-BEIGE |
| Shape | Round |
| Brand | Leisure Craft |