Features:
- Uncovered
- Round (24" inside diameter)
- 2" hard rubber casters
- Covered
- 18" inside diameter
Weights & Dimensions
| Length | 25 in |
| Width | 25 in |
| Height | 35 in |
| Wheel Diameter | 2 in |
| Diameter | 25 in |
Product Details
| Assembly Required | Yes |
| Type | Round Hamper |
| Color | Silver |
| Wheel Type | Hard Rubber |
| Material | 304 Stainless Steel |
| Description | Hamper |
| Package Quantity | 1 |
| Manufacturers Part Number | 0928773000 |
| Brand | Blickman |
Warranty
| Warranty | Lifetime Limited |