Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB2322131

MPN #: 129928

Global Approved 129928, Horizontal Sign Holder W/ Magnetic Strips, 7"W x 3/16"D x 5"H, 10 Pk

Product Description
These Clear Acrylic Magnet Back Sign Holder Frames are perfect to use on any magnetic surface in your home or business. The Magnet Picture Frames can be used on metal refrigerators or metal boards to display photos, inspirational messages, or kid's artwork. The top load design allows you to swap out graphics easily without removing the frame from its place. Keep paper, graphics, pictures or art protected from the elements. The magnet strips are attached to the back of the frame, so no assembly is required. Great promotional item or giveaway at conferences, special events, weddings, parties, or holiday gift. Other uses include: Fridge Magnet, Metal Filing Cabinets, Warehouse Card Holder, Classrooms, Stock Rooms or any Magnet Surface. The sign holder fits a standard 7 x 5 photo. Sold in Packs of 10.

Features:
  • Sold in Packs of: 10
  • Material: Acrylic
  • Orientation: Landscape
  • Loading Style: Top Loading
  • Measurement: 7"W x 5"H
  • Thickness: 0.100"
  • Includes: 2 Magnetic Strips (attached)
  • Color: Clear
PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth3/16 in
Height5 in
Weight3 lbs
Insert Size7"W x 5"D

Product Details

TypeHorizontal
ColorClear
StyleMagnetic
Mounting LocationMagnetic
MaterialAcrylic
DescriptionHorizontal Sign Holder with Magnetic Strips
Package Quantity10
Manufacturers Part Number129928
BrandAzar Displays