Toter® Round Trash Can Lid, 44 Gal. Cap., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Toter® round commercial-grade trash can lid fits the Toter round trash can (sold separately). The sturdy, commercial-grade, plastic construction can stand up to your toughest everyday needs. The strong snap-on lids keep the contents of your can contained and the flat lid design makes stacking your cans easy for storage. Finish off your Toter® trash can with a lid that can stand up to the elements and keep your trash contained.
PRICE
$38.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24-5/8 in |
| Depth | 26-5/8 in |
| Height | 2 in |
| Diameter | 24-5/8 in |
Product Details
| Assembly Required | No |
| Type | Flat Lid |
| Color | Black |
| Accessory Type | Lid |
| For Use With | 44 Gallon Trash Can |
| Capacity | 44 gal |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | RND44-L0200 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Brand | Toter |