Fixed Shower Heads
Brand
Mounting Location
Material
Height
Type
Color
Price
Related Products
This multi-head shower system is ideal for bringing a touch of refined elegance to any contemporary bathroom design. The Collection Shower System features a fixed shower head and a handheld shower with a 60-inch hose, providing the user with the option to choose either spray head. Along with Speakman's lavish massaging and rotating Anystream® 360° Spray Technology, this unique shower system also includes a patented plunger system which resists hard-water- and sediment-buildup, so that cleaning showers is quick and easy. Designed to fit with standard US plumbing connections, this ...
The Napa™ Collection Shower System is a stylish and classy multifunctional shower system featuring a two-way shower diverter that feeds water to either a fixed shower head or a hand-held shower head. Offering the user a deluxe showering experience with Speakman's massaging and rotating Anystream® 360° Spray Technology from either shower head, this shower system adds the ideal touch of elegance that makes for a luxury bathroom. The patented plunger system resists hard-water buildup and sediment, making it easy to clean and maintain, and the shower system can easily be installed ...
Speakman S-2007 Anystream® Napa Showerhead, Polished Chrome A European-style massage showerhead powered by patented Speakman technology, the Anystream® Napa Showerhead provides luxurious, full-body sprays from an ergonomically designed fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. Simply rotate the extra-large ring to transition effortlessly through gentle rain, full-flood and therapeutic, pulsating massage sprays. Precision-engineered ...
Removable, self-draining nozzle constructed from a durable Nozzle: Nylon 6 material. High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions- low operating torque offers reliable, easy on/off operation. Includes a universal safety shower sign for enhanced visibility, as well as an inspection record tag for recording service and test history. Meets ANSI Z358.1 2014, EN 15154 standards and DVGW certified , supports OSHA requirements. Ideal in factories, schools, laboratories or other indoor environments where space is at a ...
Speakman S-3011-BN Anystream® Alexandria Showerhead, Brushed Nickel A massage showerhead with traditional elegance powered by patented Speakman technology, the Anystream® Alexandria Showerhead provides luxurious, full-body sprays from an ergonomically traditionally styled fixture that attaches to any standard shower arm. 5 adjustable Speakman stream nozzles and 12 center pulsating massage jets combine to produce 50 invigorating full-body sprays under any water pressure. By simply rotating the faceplate the showerhead transitions effortlessly through 360°of gentle rain, full-flood and ...