Rainflurry ™ 6" Rain Fall Style Showerhead - 1.75 gpm - Its An Exhilarating Sensation
Kissler Rainflurry Rainfall Style Shower Head, 6" Dia., 1.75 GPM - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$136.50 Sold in packages of 6 / $22.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 |
| Depth | 1 |
| Connection Size | 1/2 in |
Product Details
| Flow Rate | 1.75 |
| Type | Shower Head |
| Number of Showerheads | Single |
| Color | Silver |
| Series | Rainflurry |
| Style | Rainfall |
| Mounting Location | Wall |
| Material | Brass, Plastic |
| Connection Style | FIP |
| Spray Pattern | Rain |
| Manufacturers Part Number | 776-0080 |
| Brand | Kissler |
Compliance & Certifications
| ADA Compliant | No |