- Full Mortise
- Five Knuckle
- Plain Bearing Hinge
- Steel with steel pin (ANSI A8114)
- Reversible
- Round corners - 5/8" (16 mm) radius
- Removable pin
Hager Rc1842 Full Mortise, Five Knuckle, Ball Bearing Hinge
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$23.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Height | 4 in |
Product Details
| Finish | Satin Nickel |
| Manufacturers Part Number | 1842300400040150 |
| Number of Screw Holes | 8 |
| Brand | Hager Companies |
Warranty
| Warranty | 1 yr |