Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TPI

Model # :WBB820328

MPN #: RPH25A

TPI Pump House Convection Utility Heater RPH25A 500W 240V

Product Description
TPI RPH Series Pump House Convection Utility Heater RPH25A 500W 240V

Features:
  • Provides protection against freezing for pump houses, utility rooms, relay stations, construction sheds, etc.
  • Aluminum finned heating element
  • Powder coated epoxy steel case
  • Automatic temperature control thermostat with a 35 to 65°F range
  • Mount horizontal
  • Made in the USA
PRICE
$295.95

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23 in
Width7 in
Height5 in
Weight5 lbs

Product Details

TypePump House Convection Heater
Mounting OrientationHorizontal
ColorGray
Amperage2.1 A
Wattage500 W
Voltage240 V
Watts High500 W
MaterialSteel
Phase1
Manufacturers Part NumberRPH25A
BTU1706 BTU
ThermostatYes
BrandTPI

Warranty

Warranty1 yr

Compliance & Certifications

CertificationscETLus