DeLonghi SlimStyle Digital Convection Panel Heater with Dual Fan, 1500W, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Bask in the luxury of the 1500-watt De'Longhi Slimstyle digital convection panel heater. Featuring Cool Touch controls, you can easily control the unit during or immediately after use for convenient operation. An adjustable thermostat and a delayed on/off 24-hour timer add even more convenience so you can customize your comfort exactly how and when you need it. Best for medium and large rooms, this portable heater features a sleek, versatile design that delivers optimal performance. Equipped with a dual lateral fan system for heat distribution, the unit quickly delivers even and long-lasting heat. Additionally, maximize savings with ECO PLUS, which automatically adjusts your heat and power settings for the most comfortable and economical warmth. Finally, enjoy safety features like a thermal shut-off, an internal tip-over switch, and a standby setting that helps to prevent frozen pipes.
PRICE
$229.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 in |
| Width | 32-3/16 in |
| Height | 21-13/16 in |
| Weight | 15.2 lbs |
| Cord Length | 6 ft |
| Coverage Area | 250 ft² |
Product Details
| Type | Panel Heater |
| Color | White |
| Amperage | 12.5 A |
| Heat Settings | 3 |
| Wattage | 1500 W |
| Voltage | 120 V |
| Manufacturers Part Number | HCX9115E-6A |
| BTU | 5120 BTU |
| Brand | DeLonghi |
Warranty
| Warranty | 1 yr |