TPI Commercial Recess Mount Ceiling Heater Y3485A1 - 5000W 480V 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
COMMERCIAL RECESS MOUNT CEILING HEATERS
5000 Watt Heater 480V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features automatic reset thermal limit, 24V control transformer and 24V relay. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.
5000 Watt Heater 480V
These durable ceiling mounted heaters have a long-lasting white powder coat finished 20 gauge steel grill. Recess mount ceiling heaters have an enclosed steel fin sheath element. The propeller fan blade has 1300 PRM motor that provides 425 CFM. Radial diffuser helps increase coverage area. Features automatic reset thermal limit, 24V control transformer and 24V relay. Heater measures 23-1/16"L x 23-1/16"W x 9-1/8"D rough in. UL approved. 1 Year Limited Warranty.
PRICE
$2,519.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-1/16 in |
| Width | 23-1/16 in |
| Depth | 9-1/8 in |
| Height | 23-1/16 in |
| Weight | 50 lbs |
Product Details
| Type | Forced Air Heater |
| CFM | 425 CFM |
| Color | White |
| Amperage | 6.1 A |
| Wattage | 5000 W |
| Voltage | 480 V |
| Watts High | 5000 W |
| Material | Steel |
| Phase | 3 |
| Manufacturers Part Number | Y3485A1 |
| BTU | 17000 BTU |
| Mounting Style | Recessed |
| Thermostat | No |
| Brand | TPI |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL |