Belts & Pulleys
Availability
Type
Color
Price
Related Products
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
Super HC Narrow Section Molded Notch V-Belt Recommended for use on special drives where space and weight limitations are critical. These narrow cross-sections can transmit up to three times the horsepower of the classical cross-sections (A, B, C, and D) in the same amount of drive space. Suitable for all industrial applications, particularly where space, weight and horsepower capacity are critical. Gates Curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of ...
Micro-V Serpentine Drive Belt Import or domestic, car or truck, every vehicle can depend on the superior quality of Gates precision fit Micro-V belts. With advanced technology that matches the OE size, construction and materials, Gates Micro-V ensures optimal vehicle performance. Micro-V belts provide peak operating performance while delivering the highest value available. Meets or exceeds all specifications from the Original Equipment Manufacturer. Designed for small diameter pulleys, backside idlers, and for use with (or without) automatic tensioners. Special belt constructions ...
FleetRunner Micro-V Serpentine Drive Belt Gates FleetRunner Micro-V Belts are designed for the toughest applications. FleetRunner construction provides superior flexibility, stability, load capacity, and unsurpassed belt life. Patented materials deliver peak performance at extreme prolonged operating temperatures, making this belt the ultimate problem solver. An advanced blend of EPDM rubber technology withstands the modern threats of deterioration from increased exposure to ozone and water-based coolants. FleetRunner does this all while providing the lowest cost per mile for fleets, ...
Truflex FHP Low Horse-Power V-Belt Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications. Oil and heat resistant. Resists ozone, weather and many chemicals and detergents. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration. Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly. NOTE : Do not use on applications ...