Belts & Pulleys
Related Products
V-Ribbed Belt Strap Pulley Wrench Revolutionary tool allows technicians to easily remove stubborn drive pulleys. Specifically designed to grasp and hold automotive SAE V-ribbed belt driven pulleys. Simple to use, it is fabricated with a heavy-duty aluminum alloy handle, enabling plenty of gripping force on a pulley via the plastic composite locking head. The specially constructed V-ribbed strap, with its high coefficient of friction, settles into pulley grooves or flattens against the smooth surface of a pulley, providing the utmost grasping control and allowing the user to easily remove ...
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
Utility V-Belt, Wrapped Fhp The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.
Tri-Power Classical Section Molded Notch V-Belt Constructed with Gates proprietary construction, this belt has a superior combination of flex and load carrying capacity, as well as less stretch resulting in less maintenance. This provides superior performance on the toughest heavy-duty A, B and C Section industrial drives. Suitable for all industrial applications, particularly where small orsub-minimal sheave diameters are required. Notches molded into the belt during manufacturing make this belt well suited for drives with smaller diameter sheaves. Belt edge is machined for even sheave ...
Truflex FHP Low Horse-Power V-Belt Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications. Oil and heat resistant. Resists ozone, weather and many chemicals and detergents. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration. Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly. NOTE : Do not use on applications ...