Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3154603

MPN #: PSR-2224-LLDRPB

Little Giant® Stationary Shop Desk with Drawer, 3 Shelves & Pegboard, 24"W x 22"D, Gray

Product Description
All-welded construction ensures items stay secure.

Features:
  • 22" x 24" Top Shelf Size
  • Riser shelf is 10"D and 10" above writing surface
  • Locking drawer measures 13"W x 17"D x 4-1/2"H
  • Lower shelves have 1-1/2" retaining lips
  • 11-3/4" shelf clearance
  • Features 16 gauge pegboard panel
  • Stationary Model - Leg levelers allow height adjustment of desk surface from 39" to 42" high. 1000 lbs. capacity


PRICE
$869.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
869.00
Buy 6 units - 11 units
825.00Save $44.00 (5%)
Buy 12+ units
795.00Save $74.00 (9%)
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth22 in
Height63-1/2 - 66-1/2 in
Weight Capacity2000 lbs
Weight116 lbs

Product Details

Assembly RequiredNo
TypeOpen Leg
ColorGray
Number of Drawers1
Writing SurfaceFlat
StylePegboard, Drawer, Shelf
Number of Doors0
Number of Shelves3
MaterialSteel
Leg TypeAdjustable
Manufacturers Part NumberPSR-2224-LLDRPB
BrandLittle Giant