Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BestPack

Model # :WBB2254702

MPN #: RS22-2

BestPack™ RS22 Semi-Automatic Random Adjustable Case Sealer, Side Belt Drive, 2" Tape Head

Product Description
The semi-automatic random case sealer adjusts automatically for the height and weight of the cartons. Using 2" wide tape, it seals the top and bottom of cases ranging in length from 6" and up, width of 4.5-20" and height of 4-21".

Features:
  • Heavy duty 2mm CNC cut and welded frame including upper welded legs
  • Self centering belt drive system with 1 piece molded belts and V-belt guide with rollers behind the belts to reduce wear and tear on the belts, stress on the motors and increase belt and motor life
  • Exclusive pop-out high speed tape heads with patented tab adjustment and noise reduction stabilizing arm
  • Heavy duty SMC oil-less cushioned air cylinders
  • Quality UL approved electrical parts
  • Adjustable bed height
  • Electrical on/off box can be mounted on either side of sealer
  • Optional height range of 8-25" if requested
  • This product has a limited warranty of 1 year


PRICE
$11,499.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight410 lbs
Min Box Weight0.5 lbs
Machine Length42-15/16 in
Max Box LengthUnlimited
Machine Height71-13/16 in
Cord Length7 ft
Tape Width2 in
Machine Width34-13/16 in
Min Box Width4-1/4 in
Min Box Height4 in
Max Box Height21 in
Max Box Width21 in
Min Box Length6 in
Conveyor Height Adjustment20-1/2" - 30"

Product Details

Assembly RequiredNo
Box Belt Speed80 ft.Per Minute
Operating Speed15 Boxes/Minute
Wattage330 W
Manufacturers Part NumberRS22-2
BrandBestPack
TypeSide Belt Drive
ColorGray
Amperage3 A
SeriesRS22
Hertz60 Hz
Voltage110 V
DescriptionRandom Adjustable Case Sealer

Warranty

Warranty1 yr