Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

Model #: WBM1308676

MPN #: 03-198-ZWGR

Rubber-Cal "Nottingham" Rubber Backed Carpet Mat - 16 x 24 inches - Gray Polypropylene Mat

|
Questions & Answers (0)
PRICE
$20.50
was $47.00
Save $26.50 (56.38%)
Usually ships in 3 to 6 days
    The "Nottingham" 16" x 24" carpet mat is a conveniently small, rubber backed carpet mat with a polypropylene surface that provides excellent floor protection by keeping interior areas clean and dry. It is ideal as a small entrance mat or as stair step mats in all businesses and commercial establishments. The raised bevel edge of the rubber backing ensures minimal surface leaking. Naturally water resistant rubber traps moisture way from valuable subfloor surfacing. This absorbent mat is recommended for regions that experience continually heavy wet seasons, as dirty water tracked in from snow and rain can lead to dangerous slips and falls. By keeping interior floors free of moisture and debris, this carpet mat helps increase safety, reduce cleaning costs, maximize underfoot grip and traction, and increase the lifespan of current floors. These durable 16" x 24" mats are available in 4 different colors to match a range of interior decor.

    1
    1
    Easy online or call-in returns.
    Review This Product

    Help us improve your experience with this product.

    Reviews

    Review This Product

    Help us improve your experience with this product.

    Questions & Answers

    Get to know about this product from customers who own it.