- 6 ft. 1/4" Rubber Hose
- High-Flow Coupler CH38M
BVA Hydraulic Rubber Hydraulic Hose, 1/4"ID 6'L, 3/8"-18 NPTF, CH38M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$153.97
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Hose Inside Diameter | 1/4 in |
Product Details
| Includes | High Flow Male Couplers |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | CS3814M |
| Hose Fitting | 3/8"-18 NPTF |
| Brand | BVA Hydraulics |
Compliance & Certifications
| SAE | 100 |