Rubbermaid® 10" Wheel with Hardware Includes (1) Wheel, (2) Washers and (1) Axle Nut
Write a Review
|
Questions & Answers (0)
Product Description
10" wheel with hardware
Replacement part fits Rubbermaid FG130600BLA
Includes (1) wheel, (2) washers and (1) axle nut
Material black hard rubber, marking
600 lb wgt capacity
Weight 4.8 lbs
9.75" diameter
Tread 2.25" wide
Bore: 3/4" diameter, 3" length
Lead time for 1300 -
Replacement part fits Rubbermaid FG130600BLA
Includes (1) wheel, (2) washers and (1) axle nut
Material black hard rubber, marking
600 lb wgt capacity
Weight 4.8 lbs
9.75" diameter
Tread 2.25" wide
Bore: 3/4" diameter, 3" length
Lead time for 1300 -
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 3 in |
| Height | 10 in |
| Weight Capacity | 600 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG130600BLA |
| Material | Rubber |
| Description | 10In Wheel W/Hardware |
| Manufacturers Part Number | FG1306L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |