- Replacement part fits Rubbermaid FG101100BLA
- Alternative for FG1011L10000, Non-OEM
- Flat tread
- Rubber black wheel
- Hub length 3-1/4 in
- Weight capacity 850 lbs
- Bore size 3/4 in
- Sealed precision ball bearing
- Noise reduction
- Environment is indoor or outdoor
Rubbermaid® 12" Wheel with Lock Nut For Utility Duty Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 3 in |
| Weight Capacity | 850 lbs |
| Weight | 9 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | Yes |
| Color | Black |
| Manufacturers Part Number | FG1011M10000 |
| Brand | Rubbermaid |