Rubbermaid® 10" Wheel
Write a Review
|
Questions & Answers (0)
Product Description
10" Wheel Rubbermaid replacement part reference number: 209T1400
Replacement part fits Rubbermaid FG9T1400BLA , FG9T1300BLA , FG9T1700BLA and FG9T1300GRAY
Replacement part fits Rubbermaid FG9T1400BLA , FG9T1300BLA , FG9T1700BLA and FG9T1300GRAY
PRICE
$50.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 10 in |
| Height | 2.5 in |
| Weight Capacity | 300 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG9T1400BLA |
| Material | Plastic |
| Description | 10In Wheel |
| Manufacturers Part Number | FG9T14L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |