Rubbermaid® 12" Wheel with Hardware
Write a Review
|
Questions & Answers (0)
Product Description
12" Wheel for the Std. Duty Tilt truck
Replacement part fits Rubbermaid FG101300BLA
Includes: 1- 12" Diameter Wheel, 1- Axle Nut, 6 - Washers, 2- Flat Washers
Replacement part fits Rubbermaid FG101300BLA
Includes: 1- 12" Diameter Wheel, 1- Axle Nut, 6 - Washers, 2- Flat Washers
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 3 in |
| Height | 12 in |
| Weight Capacity | 500 lbs |
| Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG101300BLA |
| Material | Hard Rubber |
| Description | 12In Wheel W/Hardware |
| Manufacturers Part Number | FG1013L10000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |