Rubbermaid® 4" Swivel Plate Caster with Hardware for Utility Duty Tilt Trucks
Write a Review
|
Questions & Answers (0)
Product Description
4" Caster for the 3/4" Std. Duty Tilt Truck
Replacement part fits Rubbermaid FG101300BLA and FG9T1400BLA
Includes: 1- 4" Caster, 4- Screws Caster Dimensions: Wheel Diameter = 4" Tread Width = 1.25" Plate Dimensions = 2.5" x 3.625 in Slot Spacing = 1.75" x 3" Slot Width" .375"
Replacement part fits Rubbermaid FG101300BLA and FG9T1400BLA
Includes: 1- 4" Caster, 4- Screws Caster Dimensions: Wheel Diameter = 4" Tread Width = 1.25" Plate Dimensions = 2.5" x 3.625 in Slot Spacing = 1.75" x 3" Slot Width" .375"
PRICE
$68.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 2-1/2 in |
| Height | 5 in |
| Weight Capacity | 275 lbs |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG101300BLA, FG9T1400BLA |
| Casters | Plate |
| Material | Hard Rubber |
| Description | 4In Swivel Plate Caster W/Hardware |
| Manufacturers Part Number | FG1013L20000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |