Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Detecto

Model # :WBB2197981

MPN #: C-24R

Detecto® Stainless Steel Step-On Can, 24 Quart

Product Description
Named for their rugged toughness, Detecto Step-On Cans are perfect for hospitals, doctors' offices, patients' rooms, and laboratory settings. Equipped with a heavy-duty foot pedal and linkage and a bag securing mechanism. The cans are flame retardant, have a self closing lid for sanitation, baked epoxy steel or stainless steel finish for easy cleaning, and full width hinges and unitized construction for long-term use. Detecto also includes free bio-hazard and infectious waste adhesive labels to meet OSHA labeling requirements. UL listed.

PRICE
$649.00

1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-5/16 in
Depth12-5/8 in
Height16 in
Weight14 lbs

Product Details

TypeStep On Trash Can
ColorSilver
LidYes
Capacity6 gal
Lid TypeFlat Lid
MaterialStainless Steel
Package Quantity1
Manufacturers Part NumberC-24R
Indoor/OutdoorIndoor
ShapeSquare
BrandDetecto

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed