Detecto® Stainless Steel Step-On Can, 48 Quart
Write a Review
|
Questions & Answers (0)
Product Description
Named for their rugged toughness, Detecto Step-On Cans are perfect for hospitals, doctors' offices, patients' rooms, and laboratory settings. Equipped with a heavy-duty foot pedal and linkage and a bag securing mechanism. The cans are flame retardant, have a self closing lid for sanitation, baked epoxy steel or stainless steel finish for easy cleaning, and full width hinges and unitized construction for long-term use. Detecto also includes free bio-hazard and infectious waste adhesive labels to meet OSHA labeling requirements. UL listed.
PRICE
$699.00
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-3/16 in |
| Depth | 14 in |
| Height | 23-1/2 in |
| Weight | 20 lbs |
Product Details
| Type | Step On Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 12 gal |
| Lid Type | Flat Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | C-48R |
| Indoor/Outdoor | Indoor |
| Shape | Square |
| Brand | Detecto |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL Listed |