Rubbermaid® HYGEN™ 36" Microfiber Dust Pad, Fringe, Green
Write a Review
|
Questions & Answers (0)
Product Description
Rubbermaid® 36" Microfiber Dust Pads with Fringe
Dust mopping pads are used for dry dusting prior to wet mopping. High pile and looped 2" fringe construction grabs and holds larger dust particles and debris. Provides twice the surface area of non-fringe pads. Double finished edges retain pad shape with use over time. Microfibers ensure dust removal from all types of cleaning surfaces. Machine washable, green and sold 1 pad per case.
This product arrives to most customers in 2-3 business days.
Dust mopping pads are used for dry dusting prior to wet mopping. High pile and looped 2" fringe construction grabs and holds larger dust particles and debris. Provides twice the surface area of non-fringe pads. Double finished edges retain pad shape with use over time. Microfibers ensure dust removal from all types of cleaning surfaces. Machine washable, green and sold 1 pad per case.
This product arrives to most customers in 2-3 business days.
PRICE
$51.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 9 in |
| Height | 1/2 in |
Product Details
| Material | Microfiber |
| Package Quantity | 1 |
| Color | Green |
| Manufacturers Part Number | FGQ43800 GR00 |
| Brand | Rubbermaid |