Rubbermaid® HYGEN Hall-Dusting Quick Connect Single-Sided Frame, 35 x 3, Aluminum, Yellow - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
HYGEN Quick Connect Frames features a flat profile that slides easily under furniture and equipment. Trapezoidal shape improves cleaning in corners and other hard to reach areas by reaching the highest spaces with ease. Flat profile and nylon swivel joint make it easy to clean under and around furniture. Frames are compatible with all Quick Connect Handles and HYGEN microfiber mop pads. By using proper cleaning processes and tools with increased efficacy, hospitals can maintain a safer environment for patients, visitors and staff members, therefore, reducing healthcare-associated infections.
PRICE
$335.70 Sold in packages of 6 / $55.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Width | 3-1/2 in |
| Depth | 3-1/2 in |
Product Details
| Material | Plastic |
| Package Quantity | 6 |
| Description | Hall Dusting Frame |
| Manufacturers Part Number | FGQ58000 YL00 |
| Brand | Rubbermaid |