Rubbermaid® 4" Swivel Caster with Hardware Includes (1) Caster and (1) Lock Nut
|
Questions & Answers (0)
Product Description
4" Swivel Threaded Caster with hardware
Replacement part fits Rubbermaid FG130400BLA and FG100400BLA
1- 4" caster and Lock Nut
Stem Length = 1.5 inches
Tread Width = .875
Replacement part fits Rubbermaid FG130400BLA and FG100400BLA
1- 4" caster and Lock Nut
Stem Length = 1.5 inches
Tread Width = .875
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-3/8 in |
| Height | 7 in |
| Weight Capacity | 225 lbs |
| Wheel Diameter | 4 in |
| Caster Diameter | 4 in |
Product Details
| Assembly Required | No |
| Color | Black |
| Caster Type | Swivel |
| For Use With | FG130400BLA |
| Material | Rubber |
| Description | 4In Swivel Stem Caster W/Hardware |
| Manufacturers Part Number | FG1304L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |