Rubbermaid® 10" Wheel Kit with Hardware Includes (2) 10" Wheel, (4) Washers, (2) Axle Nuts
|
Questions & Answers (0)
Product Description
10" wheel kit with hardware
Replacement part fits Rubbermaid FG130400BLA
2 - 10" Wheels
2- Axle Nuts & 4- Washers
Replacement part fits Rubbermaid FG130400BLA
2 - 10" Wheels
2- Axle Nuts & 4- Washers
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 10 in |
| Height | 6 in |
| Weight Capacity | 340 lbs |
| Wheel Diameter | 10 in |
Product Details
| Assembly Required | No |
| Color | Black |
| For Use With | FG130400BLA |
| Wheel Type | Hard Rubber |
| Material | Hard Rubber |
| Description | 10In Wheel Kit W/Hardware |
| Manufacturers Part Number | FG1004L30000 |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |