Model # :WBB2322593
MPN #: FG3600L40000
Rubbermaid® 3" Swivel Plate Caster, Black - FG3600L40000
Write a Review
|
Questions & Answers (0)
Product Description
3" Swivel Caster for the Trimeld Ingredient Bins Rubbermaid replacement part reference number: 20362500
Replacement part fits Rubbermaid FG265000BLA , FG360088WHT , FG360100WHT , FG360288WHT , FG360388WHT , FG265002 , FG360200WHT , FG360300WHT , 2020793 , 2020794 and 2020951
100 Lb. weight capacity Caster Dimensions
Wheel Diameter = 3"
Tread Width = 1"
Plate Dimensions = 2.5" x 3.5"
Slot Spacing = 1.75" x 3"
Slot Width= .25"
Sub for FG2650L10000
Replacement part fits Rubbermaid FG265000BLA , FG360088WHT , FG360100WHT , FG360288WHT , FG360388WHT , FG265002 , FG360200WHT , FG360300WHT , 2020793 , 2020794 and 2020951
100 Lb. weight capacity Caster Dimensions
Wheel Diameter = 3"
Tread Width = 1"
Plate Dimensions = 2.5" x 3.5"
Slot Spacing = 1.75" x 3"
Slot Width= .25"
Sub for FG2650L10000
PRICE
$16.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Weight Capacity | 100 lbs |
| Wheel Diameter | 3 in |
Product Details
| Caster Type | Swivel |