The Rubbermaid Commercial Products BRUTE Bucket allows you to easily transport liquids. The corrosive-resistant bails with sturdy, plastic-grip handle makes transport simple.
Rubbermaid® Brute 10 Qt. Round Plastic Utility Bucket 10-1/2" Dia x 10-1/4"H, Red - RCP2963RED - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$243.00 Sold in packages of 12 / $20.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Width | 10-1/2 in |
| Depth | 10-1/2 in |
| Height | 10-1/4 in |
Product Details
| Capacity | 10 Quart qt |
| Material | Plastic |
| Package Quantity | 12 |
| Description | Round Utility Bucket |
| Color | Red |
| Manufacturers Part Number | FG296300 RED |
| Bucket Capacity | 10 qt |
| Brand | Rubbermaid |