Rubbermaid® Extrusion Kit for Rubbermaid® Max System™ Rack Kit
Write a Review
|
Questions & Answers (0)
Product Description
Extrusion Kit for Rubbermaid® Max System Rack. Rubbermaid replacement part reference number: 613320X10000
Replacement part fits Rubbermaid FG332000BLA
Kit includes (2) Upper and (2) Lower Extrusions.
Replacement part fits Rubbermaid FG332000BLA
Kit includes (2) Upper and (2) Lower Extrusions.
PRICE
$149.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 14-1/2 in |
| Height | 2 in |
Product Details
| Assembly Required | No |
| Material | Aluminum |
| Description | Extrusion Kit |
| Color | Silver |
| Manufacturers Part Number | FG3320L10000 |
| For Use With | FG332000BLA, FG332000OWHT |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |