Witt Stainless Steel Wall Hugger Wastebasket w/Plastic Swing Top 22 Gallon, 70HTSS
Write a Review
|
Questions & Answers (0)
Product Description
Tall, slim, rectangular wastebasket hugs the wall and saves space. Made of sturdy, fire-safe steel. Comes with a black top with push-down flaps. Features non-marring polyethylene feet to protect furniture and floors. Warranty: 1 year. Made in the USA.
PRICE
$455.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 29 in |
| Weight | 16 lbs |
Product Details
| Type | Slim Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 22 gal |
| Lid Type | Swing Door Lid |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 70HTSS |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Witt Industries |