Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB800292

MPN #: 1997208

Rubbermaid® Heavy Duty Medium Adaptable Utility Cart, 2 Shelf, 51-1/2"Lx25-1/5"W, Black

Product Description
Durable structural foam construction provides superior versatility for tackling whatever task is at hand. Variable handle adjusts to four positions for comfortable handling and easier transport of awkward loads. Flip-up shelf eliminates the need to clear top shelf contents for work space. 20 lb. capacity. Slots around rim of upper shelf for storage of small tools like wrenches, pliers, or screwdrivers. Two Snap-in hooks provide additional storage options for extension cords or other items. Additional hooks sold separately. 10 lb. capacity. Small part storage near handle keeps hardware and tools organized. Cup holder included. Grooves in top shelf support 1/2" piece of plywood (recommended plywood dimensions 32-3/8" x 22-7/8") to provide a flat surface for larger items and tasks. 36" Overall height puts the top shelf at the ideal height and makes it easy to get work done at the cart. Pipe cutting V-notch prevents pipe or conduit from rolling when cutting. Holes in uprights can be threaded with pipe or conduit for rolled good or wire storage. 1 Year Limited Warranty.

  • Rear locking casters keep the cart stable while work is being done.
  • Durable structural foam construction can hold up to 500 lb. (250 lb. per shelf) and won't leak, rust, chip, dent, or peel.
  • TPR Rubber casters absorb shock and provide floor surface protection. Excellent on linoleum, tile, terrazzo, wood, smooth concrete, and carpet.
  • Slot near v-notch can hold a clamp to keep material firmly in place.


PRICE
$359.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length51-1/2 in
Width25-1/5 in
Height36 in
Weight Capacity500 lbs
Weight45.6 lbs
Wheel Diameter5 in
Shelf Size32-3/8 x 22-7/8 in

Product Details

Assembly RequiredYes
TypeIndustrial Utility Cart
Shelf TypeTray
Shelf Capacity250 lbs
ColorBlack
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves2
MaterialStructural Foam
Manufacturers Part Number1997208
BrandRubbermaid

Warranty

Warranty1 yr