Rubbermaid® Soft Molded Plastic Small Wastebasket, 3.5 Gallon Capacity, Tan
|
Questions & Answers (0)
Product Description
Rubbermaid wastebasket provides an economical and space saving waste disposal solution. This trash can easily fit under standard desks. Waste basket has rounded corners for extra strength. Rubbermaid trash bin is easy to clean. Plastic trash can resist punctures, cold, cracking and chemicals. Durable plastic won't chip, rust or dent.
PRICE
$11.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/4 in |
| Depth | 11-3/8 in |
| Height | 12-1/8 in |
Product Details
| Type | Wastebasket |
| Color | Tan |
| Lid | No |
| Capacity | 3-1/2 gal |
| Lid Type | Open |
| Material | Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | FG295500BEIG |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Rubbermaid |