Rubbermaid® Recycling Can, 50 Gallon, Blue
|
Questions & Answers (0)
Product Description
High capacity recycling collection for crowded areas. This recycling container is great for areas of high paper generation including near copiers, printers and in mailrooms. Recycling waste container can be used indoors and outdoors. Square recycling receptacle is made with post consumer recycled resin (PCR) to exceed EPA guidelines. Flanged top rim edging for extra strength. Blue recycled plastic container features a universal recycling logo for clear identification.
PRICE
$209.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-1/2 in |
| Depth | 19-1/2 in |
| Height | 34-1/4 in |
Product Details
| Type | Utility Recycling Can |
| Number of Openings | 1 |
| Color | Blue |
| Lid | No |
| Capacity | 50 gal |
| Lid Type | Open |
| Material | Plastic |
| Manufacturers Part Number | FG395973BLUE |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Recycle Logo |
| Shape | Square |
| Brand | Rubbermaid |