Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WB800561

MPN #: 2154626

Rubbermaid® 50X50 Towable Pallet Cart

Product Description
The Rubbermaid Commercial 50" x 50" Towable Pallet Cart is ideal for moving multiple heavy oversized loads throughout a facility with up to a 2,500 lb. capacity. Features four corner pallet retainers, which were designed to secure pallets in place while being transported either manually, or using a towing vehicle.

Features:
  • Easily tow up to 3 carts at once with a towing vehicle, using the heavy-duty tow bar and hitch.
  • Manually push cart using patented handle, designed with variable grip heights to suit a wide range of user heights when used manually with up to two products.
  • Compatible with all standard wooden and plastic pallets up to a standard 48"x48" pallet.
  • Features a precision-engineered Duramold™ Deck constructed of resin and metal composite that is lighter than typical steel/wood products without sacrificing strength.
  • 2,500 lb. capacity
  • Designed with (2) 8" fixed casters and (2) 8" swivel casters for improved maneuverability.
  • Textured deck surface reduces load slippage.
  • 1 Year Limited Warranty: Rubbermaid Commercial Products warrants to the original owner that this product is free from defects in material and workmanship for a period of 1 year from the date of the original purchase.
PRICE
$1,705.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58-1/4 in
Width50 in
Height12-3/8 in
Weight Capacity2500 lbs
Weight92 lbs
Wheel Diameter8 in
Deck Height12-3/8 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyolefin
TypeOpen Deck Fixed Height Pallet
ColorBlack
Caster Type(2) Rigid, (2) Swivel
Wheel Type(2) 8" Fixed casters and (2) 8" Swivel casters
Handle TypeLoop Handle
MaterialPlastic
Deck TypeSolid Deck
Package Quantity1
Manufacturers Part Number2154626
Wheel/Roller MaterialPolyurethane
BrandRubbermaid

Warranty

Warranty1Year yr