Wayne RUP160 1/6 HP Submersible Utility Pump
Write a Review
|
Questions & Answers (0)
Product Description
WAYNE's RUP160, 1/6 HP Oil-Free Submersible Utility Pump performs up to 3000 GPH at 0 ft. It sealed reinforced thermoplastic construction, provide corrosion resistance in tough submersible applications. The pump can be used for high volume water removal through the 1-1/4 in. discharge, or lower volume water removal using the 3/4 in. garden hose adapter. The oil-free design protects aquatic life. 1 Year Limited Warranty.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Width | 5-3/4 in |
| Height | 11-1/2 in |
| Cord Length | 8 ft |
| Discharge Connection Size | 1-1/4 W/ 3/4 Garden Hose Adapter in |
Product Details
| Max Fluid Temperature | 120 °F |
| Gallons per Minute | 50 gal/min |
| Float Switch | No |
| Impeller Material | Thermoplastic |
| Material | Thermoplastic |
| Phase | 1 |
| Discharge Connection Type | FNPT |
| Manufacturers Part Number | RUP160 |
| Submersible | Yes |
| Temperature of Liquid Pumped | 120 |
| Continuous Operation | Yes |
| Brand | Wayne |
| Solids Handling | No |
| Type | Submersible Utility Pump |
| Horsepower | 1/6 HP |
| Amperage | 2.5 A |
| Hertz | 60 Hz |
| Switch Type | Manual |
| Voltage | 120 V |
| Gallons per Hour | 3000 gal/hr |
| Includes | 3/4" Garden Hose Adapter |
| Max Pressure | 3.2 psi |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |