Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Eco-Flo

Model # :WBB771407

MPN #: SUP57

Eco-Flo SUP57 Submersible Utility Pump, Automatic, 1/4 HP, 1800 GPH

Product Description
Intended for numerous residential uses including flooded basements and flooding in low lying areas

Features:
  • 115V PSC (permanent split capacitor) motor for lower carbon footprint. Higher efficiency using less energy to operate
  • Provided with integrated switch for automatic on/off operation
  • 10' power cord
  • Made of corrosion resistant thermoplastic for long life
  • Will drain from flat surfaces to 3/8"
  • Submersible for quiet operation
  • 1-1/4" MNPT discharge handles solids up to 1/8" diameter
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-5/8 in
Width9-7/16 in
Height13 in
Cord Length10 ft
Max Diameter Solids1/8 in
Discharge Connection Size1-1/4 in

Product Details

Max Fluid Temperature104 °F
Gallons per Minute30 gal/min
Shaft MaterialStainless Steel
Impeller MaterialThermoplastic
MaterialThermoplastic
Discharge Connection TypeMNPT
Manufacturers Part NumberSUP57
SubmersibleYes
Temperature of Liquid Pumped32 to 104
BrandEco-Flo
Solids HandlingYes
TypeSubmersible Utility Pump
Horsepower1/4 HP
Amperage2.3 A
SeriesSUP
Hertz60 Hz
Switch TypeAutomatic
Voltage115 V
Gallons per Hour1800 gal/hr
Includes10' Cord, Pump

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCSA, SSPMA