Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Metalloid

Model # :WBB2248813

MPN #: ADDVANCE HAND CLEANER-1Gal

Addvance Botanical Hand Cleaner - 1 Gallon Container

Product Description
Addvance Botanical Hand Cleaner is a heavy duty waterless or water dilutable green lubricant detergent for hand washing in the machine shop or any industrial facility. This hand cleaner is composed of coconut and other botanical (green) ingredients. This unique formulation provides high detergency and emollient properties in a mild gentle to use hand cleaner.

Benefits:
  • Botanical based – gentle on skin
  • Cost effective – super concentrated
  • Pleasant odor
  • Unlimited shelf life
  • Environment safe renewable resource
  • Versatile – used as received or diluted
  • Exceptional cleaning in hard or soft water
  • Exceptional cleaning in cold or hot water
  • Removes tough soils – grease, oil, graphite, paint/ coating residues and marking inks
Applications:
  • Cleaning - Maintenance
Approvals:
  • USDA BioPreferred


PRICE
$32.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 Gallon

Product Details

Country of OriginMade In USA
Package TypeContainer
DescriptionBotanical Hand Cleaner
Manufacturers Part NumberADDVANCE HAND CLEANER-1Gal
FormulaAddvance Hand Cleaner
For Use WithCleaning - Maintenance
BrandMetalloid

Compliance & Certifications

CertificationsUSDA BioPreferred