Rust-Oleum 9100 System Epoxy Thinner, 5 Gallon Pail - 160300
Write a Review
Questions & Answers (0)
For use with 9100 system
Specifications
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | Thinner |
| Size Type | Pail |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | V9100 System Epoxy Mastic |
| Manufacturers Part Number | 160300 |
| Brand | Rust-Oleum |
Related Products
Diamond Brite Paint Oil Enamel, Tile Green 5 Gallon Pail 1/Case - 31300-5 Provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare Interior or Exterior surfaces such as: wood, ...
Rust-Oleum®'s Universal Acrylic Primer is specifically formulated for application to a variety of surfaces that include metal, wood, concrete, plaster, wallboard, hardboard, glass, and tile. The rust inhibitive formulation also makes it an ideal choice for direct application to steel. The primer is also an excellent stain blocker and resists growth of mold and mildew. Features: Excellent hide and adhesion For interior and exterior applications Tintable formula Adhesion promoting primer Resistant to flash rust Water based, low VOC Fast dry
Diamond Brite Paint Oil Enamel, Silver Gray 5 Gallon Pail 1/Case - 31200-5 Provides a professional quality, high hide, mildew resistant alkyd finish with excellent stain removal. It is a durable gloss enamel that helps protect interior and exterior surfaces against repeated abrasion, rust and a variety of household chemicals. This product is an excellent product to also use in industrial applications, machinery, or commercial uses. It dries extremely hard, and will stand up against surfaces that receive high traffic and use. Properly prepare Interior or Exterior surfaces such as: wood, ...
Rust-Oleum 9100 System Versatile epoxy system is perfect for Direct-To-Metal (DTM), direct-to-tightly adhered rust, concrete floors, pools and more. A high solids, next generation polyamine converted epoxy. Minimizes prep Apply Direct-To-Metal and tightly adhered rust. Self-priming, single coat provides service life equal to multiple coats of competitive epoxy. Maximum corrosion protection. Superior long-term solvent, chemical and abrasion resistance. Outstanding impact resistance. Convenient 1:1 mixing ratio of base and activator. Versatile base formula Works with all activators ...
Lock down porous and crumbling surfaces with Rust-Oleum® Zinsser® GARDZ® Problem Surface Sealer. This low-odor, water-based formula dries to a clear, matte finish, creating a hard, paintable seal over damaged drywall, adhesive residues and other chalky surfaces. Repairs torn paper on damaged drywall, eliminates bubbles. Seals skim coats & spackling. Protects new drywall. Seals old wallpaper adhesive. Easy to apply, high spread rate, fast drying. Water-base, low odor, dries clear. Apply liberally using a brush, medium-nap roller or sprayer. Do not over-apply.