Rust-Oleum Thinner for 2500 Series, 5 Gallon Pail - 641300
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum Thinner for 2500 Series
Thinner for Alkyd Based Systems (7400, V7400, 2500, C740, and CV740 Systems)
Thinner for Alkyd Based Systems (7400, V7400, 2500, C740, and CV740 Systems)
PRICE
$339.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | Thinner |
| Size Type | Pail |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Description | Alkyd Based Systems |
| Manufacturers Part Number | 641300 |
| Brand | Rust-Oleum |