Rust-Oleum High Performance V2100 System Galvanizing Compound Aerosol, Cold 20 oz. Can - V2185838 - Pkg Qty 6
|
Questions & Answers (0)
Product Description
Zinc-rich coatings contain up to 93% pure zinc to provide maximum corrosion protection through galvanic protection. Excellent adhesion to galvanized metal. Dries fast 20 minutes to touch. Maximum corrosion protection ideal for use in moderate to severe environments. Can be used on surfaces that reach temperatures up to 200°F.
PRICE
$102.00 Sold in packages of 6 / $17.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Net Weight | 20 oz. |
| Size | 20 oz |
Product Details
| Style | High Performance |
| Type | Galvanizing Compound Aerosol |
| Size Type | Aerosol |
| Finish | Flat |
| Package Quantity | 6 |
| Description | V2100 System |
| Color | Cold Galvanizing Compound |
| Manufacturers Part Number | V2185838 |
| Brand | Rust-Oleum |