Rust-Oleum V7500 <450 VOC DTM Alkyd Enamel, High Gloss Black 5 Gallon Pail - 634300
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum V7500 <450 VOC DTM Alkyd Enamel - High Gloss Black
Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
Rust-Oleum's original rust preventative Direct-To-Metal (DTM) coating provides metal surfaces with the ultimate protection from the ravages of rust and corrosion. Excellent coverage in one coat. High solids content provides better coverage compared to competitive enamels. High gloss, durable finish that provides good color and gloss retention. Superior resistance to chipping, cracking and peeling. Protects against mild chemical spills, fumes, oil and grease
PRICE
$455.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 gal. |
Product Details
| Style | High Performance |
| Type | <450 VOC DTM Alkyd Enamel |
| Size Type | Pail |
| Finish | High Gloss |
| Package Quantity | 1 |
| Description | V7400 System <450 VOC DTM Alkyd Enamel |
| Color | Black |
| Manufacturers Part Number | 634300 |
| Brand | Rust-Oleum |