Respirators become ineffective when they are soiled with smudges, grease and grime. Now you can conveniently and economically wipe away grease and grime with Radians®' new respirator wipes which are made in the USA. The 5" x 7" respirator wipes are individually wrapped in foil packets and are packaged in easy-to-use boxes of 100. The boxes have a perforated hang tab that allows for mounting on both pegboard hooks and standard counters. These cleaning accessories can be strategically placed in high traffic areas to facilitate proper cleaning behaviors among workers in the plant or office.
Radians® RW-100 Respirator Cleaning Wipes, 100/Box - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$86.00 Sold in packages of 10 / $8.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 5 in |
| Weight | 0.1 lbs |
| Size | 5 x 7 in |
Product Details
| Type | Respirator Cleaning Wipes |
| Shelf Life | 1 Year |
| For Use With | Respirators |
| Solution Type | Isopropyl Alcohol |
| Includes | Individually Wrapped Wipes |
| Material | Non-Woven Cloth |
| Description | Respirator Cleaning Wipes, 100/Box |
| Package Quantity | Box |
| Manufacturers Part Number | RW-100 |
| Brand | Radians |